Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KIMTECH

Towel Roll, 12" x 12-1/2", 90 Wipes per Container, 6 PK

  • Item# 2VHU8
  • Mfr. Model# 6271
  • Catalog Page# N/A
  • UNSPSC# 47131502
Towel Roll, 12" x 12-1/2", 90 Wipes per Container, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Towel Roll
  • Wipes per Container 90
  • Sheet Size 12" x 12-1/2"
  • Material Spunlace
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms