Skip Content
TP
KIMBLE

Narrow Mouth; Round; Media; Type I Borosilicate Glass; 1000mL

  • Item # 52NH26
  • My Part #
  • Mfr. Model # KC14607-1000
  • Catalog Page # N/A
  • UNSPSC # 24122003
Reservoir Bottle,1000mL,200mm H,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $572.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This round bottle features Type I Borosilicate Glass construction. It offers superior chemical resistance and is ideal for storage of reagents, culture media, biological fluids, and a variety of other aqueous and nonaqueous solutions.

View More

Technical Specs

  • Item Reservoir Bottle
  • Labware Capacity - Metric 1000mL
  • Mouth Narrow
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Media
  • Labware Basic Material Glass
  • Labware Body Material Type I Borosilicate Glass
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Labware Clarity Transparent
  • Labware Closure Type Screw On
  • Labware Closure Liner Material Unlined
  • Autoclavable Yes
  • Glassware Class A
  • Labware Body Color Clear
  • Labware Closure Color Blue
  • Labware Closure Liner Design Flat
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.