Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
KIMBLE

Plastic, 1.5mL, Polypropylene

  • Item # 6HAZ0
  • My Part #
  • Mfr. Model # 749510-1500
  • Catalog Page # N/A
  • UNSPSC # 40161701
Plastic, 1.5mL, Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Microtube
  • Labware Nominal Capacity - Metric 1.5mL
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Labware Body Color Blue
  • Includes Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.