Skip Content

NC
KIMBLE KIMAX

Glass Test Tube, 8mL, Type I Borosilicate Glass, Non-Sterile

  • Item # 8AZ82
  • My Part #
  • Mfr. Model # 73750-13100
  • Catalog Page # 657
  • UNSPSC # 41121701
Glass Test Tube, 8mL, Type I Borosilicate Glass, Non-Sterile close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $413.00 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Culture Tube
  • Labware Tube Type Test Tube
  • Labware Nominal Capacity - English 0.27 oz.
  • Labware Nominal Capacity - Metric 8mL
  • Labware Outside Dia. - Metric 13mm
  • Labware Length - English 3.2"
  • Labware Length - Metric 100mm
  • Graduation Range Not Graduated
  • Labware Basic Material Glass
  • Labware Body Material Type I Borosilicate Glass
  • Sterile/Non-Sterile Non-Sterile
  • Autoclavable Yes
  • Labware Body Color Clear
  • Labware Screw Closure Size 13-415mm
  • Graduation Subdivisions Not Graduated
  • For Use With Supplied with 45 mm Polypropylene cap
  • Includes Silicone o-rings
  • Special Features Inner pack of 500
  • GPI Thread Size/Finish 13-415
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.