Skip Content

TP
KIMBLE KIMAX

2000mL / 67.6 oz. Glass Culture Flask, Clear, Height: 288mm, 12 PK

  • Item # 26CZ04
  • My Part #
  • Mfr. Model # 25615-2000
  • Catalog Page # N/A
  • UNSPSC # 41121804
Culture Flask,2000mL,Glass,Clear,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $724.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.917 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flask is designed to allow cell growth and cultivation.

View More

Technical Specs

  • Item Culture Flask
  • Flask Type Cell Culture
  • Labware Capacity - Metric 2000mL
  • Labware Capacity - English 67.6 oz.
  • Labware Basic Material Glass
  • Labware Body Material Glass
  • Labware Neck Style Straight
  • Includes Closure Yes
  • Labware Closure Color Blue
  • Graduation Range 600 to 2000mL
  • Graduation Subdivisions 100mL
  • Sterile/Non-Sterile Non-Sterile
  • Autoclavable Yes
  • Labware Body Color Clear
  • Labware ASTM Specification E438
  • Labware Closure Type Screw On
  • Labware Height - English 11.33"
  • Labware Height - Metric 288mm
  • Labware USP Specification Type I
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.