Skip Content

WG
KIMBLE CHASE

Borosilicate Glass Vial, 0.067 oz. 100PK

  • Item # 10A254
  • My Part #
  • Mfr. Model # 331232C
  • Catalog Page # 660
  • UNSPSC # 41121806
Borosilicate Glass Vial, 0.067 oz. 100PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vials

Technical Specs

  • Item Vial
  • Vial Style Chromatography
  • Labware Capacity - English 0.067 oz.
  • Labware Capacity - Metric 2mL
  • Labware Height - English 1.25"
  • Labware Height - Metric 32mm
  • Labware Inside Dia. - English 0.47"
  • Labware Inside Dia. - Metric 12mm
  • Includes Closure No
  • Labware Basic Material Glass
  • Labware Body Material Borosilicate Glass
  • Labware Clarity Transparent
  • Autoclavable Autoclavable
  • Sterile/Non-Sterile Non-Sterile
  • Glassware Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.