Navigation Menu New

Access My Account, Order History, Lists and more here.

10A265 511232CLA UNSPSC # 41121806

Vial: 0.067 oz Labware Capacity - English, Chromatography Vial, Glass, Colored, 100 PK

  • Item # 10A265
  • Mfr. Model # 511232CLA
  • UNSPSC # 41121806
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Vial: 0.067 oz Labware Capacity - English, Chromatography Vial, Glass, Colored, 100 PK

  • Item # 10A265
  • Mfr. Model # 511232CLA
  • UNSPSC # 41121806
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Vial
  • Vial Style Chromatography
  • Labware Capacity - English 0.067 oz
  • Labware Capacity - Metric 2 mL
  • Labware Height - English 1.25 in
  • Labware Height - Metric 32 mm
  • Labware Inside Dia. - English 0.47 in
  • Labware Inside Dia. - Metric 12 mm
  • Includes Closure No
  • Labware Basic Material Glass
  • Labware Body Material Borosilicate Glass
  • Labware Clarity Colored
  • Autoclavable Yes
  • Sterile/Non-Sterile Non-Sterile
  • Glassware Class B

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top