Skip Content

WG
KIMBLE CHASE

0.006 oz. Glass Graduated Cylinder with Bumper, Clear, Height: 135mm / 5", 4 PK

  • Item # 8AF61
  • My Part #
  • Mfr. Model # 20024-10
  • Catalog Page # N/A
  • UNSPSC # 41121805
Graduated Cylinder,Glass,10mL,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Graduated Cylinder with Bumper
  • Labware Basic Material Glass
  • Labware Body Material Borosilicate Glass
  • Labware Capacity - English 0.33 oz.
  • Labware Capacity - Metric 10mL
  • Graduation Range 0.006 oz.
  • Graduation Subdivisions 0.2mL
  • Glassware Class A
  • Autoclavable Autoclavable
  • Labware Height - English 5"
  • Labware Height - Metric 135mm
  • Labware ASTM Specification E438-92 (2011)
  • Labware USP Specification Type I
  • Labware Body Color Clear
  • Labware Clarity Transparent
  • Series Volumetric Cylinder
  • Special Features Enlarged Funnel top
  • Includes Enlarged funnel top for ease of filling
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms