Skip Content

DG
KIMBLE CHASE

Glass Heavy Duty Beaker, Low Form, 25 to 200mL, 12 PK

  • Item # 9MC84
  • My Part #
  • Mfr. Model # 14005-250
  • Catalog Page # N/A
  • UNSPSC # 41121803
Beaker,Low Form,Glass,250mL,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heavy Duty Beaker
  • Labware Capacity - Metric 250mL
  • Labware Capacity - English 8.45 oz.
  • Beaker Type Low Form
  • Labware Basic Material Glass
  • Labware Body Material Glass
  • Graduation Subdivisions 25mL
  • Graduation Range 25 to 200mL
  • Disposable/ Reusable Reusable
  • Sterile/Non-Sterile Non-Sterile
  • Labware Height - Metric 92mm
  • Labware Height - English 3.62"
  • Autoclavable Autoclavable
  • Labware ASTM Specification E960-93 (2013)
  • Labware USP Specification Type I
  • Glassware Class A
  • Labware Body Color Clear
  • Labware Outside Dia. - English 2.5"
  • Labware Outside Dia. - Metric 67mm
  • Labware Clarity Transparent
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.