Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KIMBLE CHASE

Erlenmeyer Flask, Glass, 250 ml, PK12

  • Item# 8APY5
  • Mfr. Model# 26650-250
  • Catalog Page# 833
  • UNSPSC# 41121804
Erlenmeyer Flask,Glass,250 ml,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Erlenmeyer Flask, Wide Neck
  • Capacity 250 mL
  • Graduation Range 50 to 225 mL
  • Graduation Subdivisions 25 mL
  • Material of Construction Glass
  • Stopper Size 8
  • Color Clear
  • Special Features Wide Mouth, Heavy Duty, Tooled Top Finish, Meets ASTM E1401 Type 1, Class 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms