Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KIMBLE CHASE

Erlenmeyer Flask, Glass, 50mL, PK12

  • Item# 8AFK3
  • Mfr. Model# 26500-50
  • Catalog Page# 833
  • UNSPSC# 41121804
Erlenmeyer Flask,Glass,50mL,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Erlenmeyer Flask, Narrow Neck
  • Capacity 50 mL
  • Graduation Range 20 to 50 mL
  • Graduation Subdivisions 10 mL
  • Material of Construction Glass
  • Stopper Size 1
  • Color Clear
  • Special Features Meets ASTM W1404, Type 1, Class 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms