Skip Content

DG
KIMBLE CHASE

Culture Tube,25x200mm,PK144

  • Item # 6EHE2
  • My Part #
  • Mfr. Model # 45066-25200
  • Catalog Page # N/A
  • UNSPSC # 41121706
Culture Tube,25x200mm,PK144 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Test and Culture Tubes

Technical Specs

  • Item Culture Tube
  • Capacity 70mL
  • Outside Dia. 25mm
  • Length 200mm
  • Material of Construction Glass
  • Max. Temp. (C) 130
  • Max. Temp. (F) 265
  • Standards and Approvals ASTM E982, Type IV
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.