Skip Content
WG
KIMBLE CHASE

Culture Tube, 13x100mm, PK288

  • Item # 6EHD5
  • Mfr. Model # 45066-13100
  • Catalog Page # N/A
  • UNSPSC # 41121706
Culture Tube,13x100mm,PK288 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Test and Culture Tubes

Technical Specs

  • Item Culture Tube
  • Capacity 8mL
  • Outside Dia. 13mm
  • Length 100mm
  • Material of Construction Glass
  • Max. Temp. (C) 400
  • Max. Temp. (F) 750
  • Standards and Approvals ASTM E982, Type IV
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms