Skip Content

WG
KIMBLE CHASE

Culture Tube,25x250mm,PK144

  • Item # 6EHD4
  • My Part #
  • Mfr. Model # 45048-25250
  • Catalog Page # N/A
  • UNSPSC # 41121706
Culture Tube,25x250mm,PK144 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Test and Culture Tubes

Technical Specs

  • Item Culture Tube
  • Capacity 95mL
  • Outside Dia. 25mm
  • Length 250mm
  • Material of Construction Glass
  • Max. Temp. (C) 400
  • Max. Temp. (F) 750
  • Standards and Approvals ASTM E982, Type IV
How can we improve our Technical Specifications?

Compliance and Restrictions