Skip Content

TP
KIMBLE

250mL Funnel, Stem Length: 60mm

  • Item # 52NG69
  • My Part #
  • Mfr. Model # 29048G-250
  • Catalog Page # N/A
  • UNSPSC # 41121809
Funnel,250mL,Clear,70mm Stem L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.364 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for a variety of laboratory applications, this funnel helps you transfer fluids and other materials with ease.

View More

Technical Specs

  • Item Funnel
  • Labware Capacity - Metric 250mL
  • For Use With Liquids
  • Funnel Material Borosilicate Glass
  • Funnel Max OD 75mm
  • Labware Closure Material Glass
  • Stem Length - Metric 60mm
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.