Skip Content

DV
KIMBLE

1000mL / 34 oz. Glass Filter Flask, Clear, Height: 238mm, 1 EA

  • Item # 6EGX2
  • My Part #
  • Mfr. Model # 953760-1002
  • Catalog Page # N/A
  • UNSPSC # 41121804
Filter Flask,1000mL,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flasks

Product Details

Designed with a side tube for connecting to a suction pump, this sturdy flask can be used to receive filtering liquids.

View More

Technical Specs

  • Item Filter Flask
  • Flask Type Filtering
  • Labware Capacity - Metric 1000mL
  • Labware Capacity - English 34 oz.
  • Labware Basic Material Glass
  • Labware Body Material Borosilicate Glass
  • Labware Neck Style Straight
  • Includes Closure No
  • Graduation Range 300 to 1000mL
  • Graduation Subdivisions 50
  • Sterile/Non-Sterile Non-Sterile
  • Autoclavable Yes
  • Labware ASTM Specification E438
  • Labware Closure Type Stopper
  • Labware Height - English 9.37"
  • Labware Height - Metric 238mm
  • Labware USP Specification Type I
How can we improve our Technical Specifications?

Compliance and Restrictions