Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KIMBERLY-CLARK

20dB Cylinder Shape Ear Plugs; Without Cord, Orange, Universal

  • Item# 5VZX9
  • Mfr. Model# 67235
  • Catalog Page# N/A
  • Catalog Group# H1487
  • UNSPSC# 46181901
20dB Cylinder Shape Ear Plugs; Without Cord, Orange, Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ear Plugs

Technical Specs

  • Item Ear Plugs
  • Corded/Without Cord Without Cord
  • Pairs Per Package 10
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 20dB
  • Metal Detectable No
  • Shape Cylinder
  • Plug Color Orange
  • Plug Material Foam
  • Packaging Plastic Container
  • Standards ANSI S3.19-1974
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Search Terms