Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KIMBERLY-CLARK

Disposable Glove, Latex, XL, PK100

  • Item# 8AE19
  • Mfr. Model# HC5511 XLARGE 56812
  • Catalog Page# N/A
  • Catalog Group# E8355
  • UNSPSC# 46181504
Disposable Glove,Latex,XL,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $47.45 / pkg. of 100

Price $49.95 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.58 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Recommended for ISO Class 5 or higher cleanroom environments. Powder-free, natural rubber latex reduces skin irritations. Ambidextrous style for extra comfort and fit. Beaded cuff adds strength and makes donning easier. Ideal for environments that require less rigid control levels but demand clean, high-quality gloves.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Latex
  • Thickness 6 mil
  • Length 12"
  • Size XL
  • Color White
  • Cuff Rolled/Beaded
  • Finish Textured Palm and Fingers
  • Standards CFR 21 Requirements For Food Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.