Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KIMBERLY-CLARK

Disposable Gloves, Nitrile, Powder Free, Size: S, Color: Purple, PK 50

  • Item# 4KYV3
  • Mfr. Model# 50601
  • Catalog Page# N/A
  • Catalog Group# D1873
  • UNSPSC# 46181504
Disposable Gloves, Nitrile, Powder Free, Size: S, Color: Purple, PK 50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

100% nitrile gloves reduce potential risk for contact dermatitis and glove- associated Type 1 allergic reactions. Unique purple color allows you to immediately identify nitrile exam gloves from latex and other synthetic gloves. Powder-free to minimize the transfer of chemical allergens and the risk of glove powder contamination during tests. Longer length extends coverage over the wrist and forearm.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size S
  • Powdered/Powder Free Powder Free
  • Palm Thickness 4.72 mil
  • Finger Thickness 5.91 mil
  • Cuff Thickness 4.33 mil
  • Length 12"
  • Glove Finish Type Textured
  • Glove Finish Location Fingers Only
  • Color Purple
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Ambidextrous, Latex Free
  • Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Standards Meets NFPA Standards 1999:2013
  • Application Clean and Controlled Environments (Pharmaceutical, Medical Device, Biotechnology and Nano Technology) and Healthcare
  • Resists ASTM F739 Permeation, Ammonium Hydroxide, Carbon Disulfide, Diethylamine, Dimethyl Sulfoxide, Ethanol, Ethyl Ether, Glutaraldehyde, Heptane, Hexane-N, Hydrochloric Acid, Naphtha, Nitric Acid, Octanol, Potassium Hydroxide, Sodium Hydroxide
  • Sold As Box of 50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.