Skip Content

DV
KIMBERLY-CLARK

LWC (Light Weight Crepe) Delicate Task Wipes, 196 Ct. 12" x 12"

  • Item # 4YMP5
  • My Part #
  • Mfr. Model # 34133
  • Catalog Page # N/A
  • UNSPSC # 47131502
Delicate Task Wipes,12 In x 12 In,PK 196 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Delicate Task Wipes
  • Sheet Size 12" x 12"
  • Number of Sheets 196
  • Material LWC (Light Weight Crepe)
  • Ply 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms