Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser: Jumbo Coreless, Horizontal Double Roll, Plastic

Item 
60HV89
Mfr. Model 
39732

Product Details

Catalog Page
N/A
Brand
KIMBERLY-CLARK PROFESSIONAL
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Paper Type
Jumbo Coreless
Product Series
Scott® Pro™
Dispenser Capacity
(2) Rolls
Dispenser Material
Plastic
Finish
Faux Stainless
Color
Silver
Dispenser Depth
6-1/4 in
Dispenser Height
11-5/8 in
Dispenser Width
20-1/4 in
For Max. Roll Dia.
9-3/8 in
Ligature Resistant
No
ADA Compliance
Yes
Dispenser Mounting
Wall
Compatible Grainger Part Number
40AY44; 42EN45
Compatible Mfg. Model Number
07005; 07006
Features
No Door with Keyless Entry, Tear Off Bars on Both Sides of the Dispenser
Includes
Mounting Hardware
Sublease Requirement
Sublease Not Required
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

Jumbo coreless toilet paper dispensers hold a jumbo coreless tissue roll to minimize maintenance in high-traffic restrooms in retail and commercial settings. These jumbo coreless toilet paper dispensers are proprietary and are designed to be used with compatible proprietary jumbo coreless toilet paper.