Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser: Coreless, Vertical Double Roll, Plastic, White

Item 
788VU1
Mfr. Model 
58711

Product Details

Catalog Page
N/A
Brand
KIMBERLY-CLARK PROFESSIONAL
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Paper Type
Coreless
Product Series
Icon
Dispenser Capacity
(2) Rolls
Dispenser Material
Plastic
Finish
Polished
Color
White
Dispenser Depth
13-3/8 in
Dispenser Height
7 in
Dispenser Width
7-1/4 in
For Max. Roll Dia.
4 in
Ligature Resistant
No
ADA Compliance
Yes
Dispenser Mounting
Wall
Compatible Grainger Part Number
42EN41; 42EN44; 60HV77
Compatible Mfg. Model Number
04007; 07001; 47305
Features
Choice of Keyed or Push Button Lock That Can Be Positioned On Either Side of The Dispenser
Includes
Keys; Lock; Mounting Hardware
Sublease Requirement
Sublease Not Required
UNSPSC
0
Country of Origin
Mexico (subject to change)
Product Description

Coreless toilet paper dispensers are proprietary and used in high-traffic restrooms with compatible proprietary coreless bathroom toilet paper rolls to help reduce waste by using all of the bathroom tissue roll preventing cardboard tube litter.