Navigation Menu New

Access My Account, Order History, Lists and more here.

55LT12 49279 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

Nitrile, Disposable Glove, 2XL, Powder-Free, 6.0 mil Palm Thickness

  • Item # 55LT12
  • Mfr. Model # 49279
  • UNSPSC # 46181504
  • Catalog Group # K2678
  • Catalog Page # N/A
Country of Origin Malaysia. Country of Origin is subject to change.

These powder-free nitrile gloves are part of the Kimberly-Clark RightCycle program and can be recycled if they have not been exposed to hazardous materials. Gloves are placed in a compatible box and held for pick-up so they can be recycled. Nitrile gloves provide high resistance to puncture, tearing, and abrasion, and good resistance to accidental chemical splash. They are generally thinner and more tactile than vinyl and latex gloves, while maintaining strength. Powder-free gloves do not have a powder coating inside the glove, reducing the risk of allergic reactions and contamination.

Technical Specs

  • Item Disposable Glove
  • Acceptable Quality Level (AQL) 1.5
  • Brand and Series KleenGuard(TM) Kraken Grip(TM)
  • Cuff Length 9 1/2 in
  • Disposable Glove Features Recyclable
  • Disposable Glove Type Food-Grade, General Purpose
  • Double Gloving Method Inner/Outer
  • Glove Materials Nitrile
  • Disposable Glove Performance General Purpose
  • Glove Size and Cuff Length Style 2XL/Standard
  • Glove Texture Diamond
  • Nominal Palm Thickness 6 mil
  • Latex-Free Yes
  • Silicone-Free Yes
  • Glove Color Family Black
  • Glove Length 9 1/2 in
  • Glove Texture Location Full
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • Palm Thickness 6.0 mil
  • Medical Glove Type Exam
  • Green Environmental Attribute Vendor has a Recycling Take Back Program for the Product

These powder-free nitrile gloves are part of the Kimberly-Clark RightCycle program and can be recycled if they have not been exposed to hazardous materials. Gloves are placed in a compatible box and held for pick-up so they can be recycled. Nitrile gloves provide high resistance to puncture, tearing, and abrasion, and good resistance to accidental chemical splash. They are generally thinner and more tactile than vinyl and latex gloves, while maintaining strength. Powder-free gloves do not have a powder coating inside the glove, reducing the risk of allergic reactions and contamination.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top