DG
KIMBERLY-CLARK

Exam Glove,Prpl NitrileSterilePr,L,PK200, 200PK

  • Item # 38VL56
  • My Part #
  • Mfr. Model # 55093
  • Catalog Page # N/A
  • UNSPSC # 46181504
Exam Glove,Prpl NitrileSterilePr,L,PK200, 200PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Exam Glove,Prpl NitrileSterilePr,L,PK200
  • Glove Texture Location Palm and Fingers
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms