Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KIMBERLY-CLARK

9-1/2" Powder Free Unlined Textured Nitrile Disposable Gloves, Lavender, Size XS, 250PK

  • Item# 12U409
  • Mfr. Model# 52816
  • Catalog Page# N/A
  • Catalog Group# D5664
  • UNSPSC# 46181504
9-1/2" Powder Free Unlined Textured Nitrile Disposable Gloves, Lavender, Size XS, 250PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lavender nitrile exam/medical gloves are more economical than standard nitrile. Offer reliable, affordable protection in an easy-to-wear glove for a wide variety of lab tasks.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Nitrile
  • Size XS
  • Powdered/Powder Free Powder Free
  • Palm Thickness 2.00 mil
  • Finger Thickness 2.8 mil
  • Cuff Thickness 1.6 mil
  • Length 9-1/2"
  • Glove Finish Type Textured
  • Glove Finish Location Fingers Only
  • Color Lavender
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Ambidextrous
  • Grade Exam/Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Standards Exceeds Current ASTM Standards For Critical Defects, Tensile Strength And Puncture Resistance
  • Application Laboratory Application
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.