Skip Content

 
KIMBERLY-CLARK

Cut Resistant Gloves, Nitrile Coating, High-Performance Polyethylene Lining

Cut Resistant Gloves, Nitrile Coating, High-Performance Polyethylene Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Coating Material Nitrile 
  • Suggested Use Environment Dry 
  • Puncture Resistant No 
  • Palm Material High Molecular-Weight Polyethylene (HMPE) Engineered Yarn/Nylon Blend Liner with Black Dotted Palm 
  • Color Purple 
  • Cuff Knit Wrist 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
97434
2XL

$33.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $33.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry
  • Size 2XL
  • Puncture Resistant No
  • Palm Material High Molecular-Weight Polyethylene (HMPE) Engineered Yarn/Nylon Blend Liner with Black Dotted Palm
  • Color Purple
  • Cuff Knit Wrist
97432
L

$33.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $33.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry
  • Size L
  • Puncture Resistant No
  • Palm Material High Molecular-Weight Polyethylene (HMPE) Engineered Yarn/Nylon Blend Liner with Black Dotted Palm
  • Color Purple
  • Cuff Knit Wrist
97431
M

$33.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $33.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry
  • Size M
  • Puncture Resistant No
  • Palm Material High Molecular-Weight Polyethylene (HMPE) Engineered Yarn/Nylon Blend Liner with Black Dotted Palm
  • Color Purple
  • Cuff Knit Wrist
97430
S

$31.45 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $31.45 / pair

Price $33.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry
  • Size S
  • Puncture Resistant No
  • Palm Material High Molecular-Weight Polyethylene (HMPE) Engineered Yarn/Nylon Blend Liner with Black Dotted Palm
  • Color Purple
  • Cuff Knit Wrist
97433
XL

$33.10 / pair

Enter location to check availability
Catalog Page #  NA

Price $33.10 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry
  • Size XL
  • Puncture Resistant No
  • Palm Material High Molecular-Weight Polyethylene (HMPE) Engineered Yarn/Nylon Blend Liner with Black Dotted Palm
  • Color Purple
  • Cuff Knit Wrist
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More