Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KIMBERLY-CLARK

Disposable Sleeve Apron, White, 40" Length, 28" Width, Microporous Film Laminate Material, PK 100

  • Item # 3RYW3
  • My Part #
  • Mfr. Model # 44481
  • Catalog Page # N/A
  • UNSPSC # 46181501
Disposable Sleeve Apron, White, 40" Length, 28" Width, Microporous Film Laminate Material, PK 100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 12.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KLEENGUARD A40 Disposable Apron is ideal for the aviation, pharmaceutical, liquid handling, and general manufacturing industries. Made of breathable, microporous film to keep out debris, non-hazardous liquid chemicals and dry particulates, this lightweight apron passes NFPA 99 for antistatic materials, and ASTM F1670 testing for penetration of blood and bodily fluids. Knee-length apron features a bound neck and ties at the waistline. One size fits all.

View More

Technical Specs

  • Item Disposable Sleeve Apron
  • Material Microporous Film Laminate
  • Apron Primary Material Microporous Film Laminate
  • Resistant To Liquid,Particle
  • Length 40"
  • Width 28"
  • Standards NFPA 99
  • Seam Style Serged
  • Size 28" x 40"
  • Apron Waist Closure Type Ties
  • Apron Neck Closure Type Bound
  • Number of Pockets 0
  • Grommet Type None
  • Series Kleenguard* A40
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.