Skip Content
ST
KIMBERLY-CLARK

Apron, Yellow, 44" Length, 29" Width, Polyethylene Film and Spunbond Polypropylene Material, PK 100

  • Item # 3PLG8
  • Mfr. Model # 97790
  • Catalog Page # N/A
  • UNSPSC # 46181501
Apron, Yellow, 44" Length, 29" Width, Polyethylene Film and Spunbond Polypropylene Material, PK 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $164.25 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Apron
  • Material Polyethylene Film and Spunbond Polypropylene
  • Apron Primary Material Polyethylene/Polypropylene
  • Resistant To Chemical Spray
  • Length 44"
  • Width 29"
  • Standards NFPA 99
  • Seam Style Bound
  • Thickness 1.5 mil
  • Size 29" x 44"
  • Apron Waist Closure Type Ties
  • Apron Neck Closure Type Bound
  • Number of Pockets 0
  • Grommet Type None
  • Series Kleenguard* A70
  • Color Yellow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.