Skip Content
WG
KIMBERLY-CLARK

10" Powder Free Unlined Nitrile Disposable Gloves, White, Size XS, 100PK

  • Item # 3RRD6
  • Mfr. Model # 56863
  • Catalog Page # N/A
  • UNSPSC # 46181504
10" Powder Free Unlined Nitrile Disposable Gloves, White, Size  XS, 100PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $34.82 / pkg. of 100

Web Price $36.65

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Thailand Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Recommended for ISO Class 5 or higher cleanroom environments, these 100% nitrile gloves are powder-free. High tack finish with textured finger tips for greater dexterity.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size XS
  • Powdered/Powder Free Powder Free
  • Palm Thickness 5.12 mil
  • Finger Thickness 6.30 mil
  • Cuff Thickness 3.94 mil
  • Glove Length 10"
  • Glove Texture Location Fingers Only
  • Color White
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Exam, Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards ISO Class 5
  • Application Cleanroom, Electronics Assembly
  • Resists Static Electricity
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.