Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
KILLARK

Parallel Conduit Clamp, 1-1/4" Nominal Conduit/Pipe, For Use With Conduits, Pipes, Cables

  • Item # 2LKX3
  • Mfr. Model # PCC125
  • Catalog Page # 421
  • UNSPSC # 39121705
Parallel Conduit Clamp, 1-1/4" Nominal Conduit/Pipe, For Use With Conduits, Pipes, Cables close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $16.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Capable of meeting any installation need, the parallel conduit clamp secures rigid metal conduits to the chosen channel, beam, or angle support. Capable of supporting heavy loads.

View More

Technical Specs

  • Sub-Category Conduit Clamps
  • Item Parallel Conduit Clamp
  • Material Malleable Iron
  • Nominal Conduit/Pipe 1-1/4"
  • For Use With Conduits, Pipes, Cables
  • Finish Hot Dipped Galvanized
  • Flange Thickness 5/32" to 21/32"
  • Length 3.6"
  • Width 2.1"
  • Description/Special Features Capable of Supporting Heavy Loads, Meets Every Installation Needs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.