Skip Content

C3
HUBBELL KILLARK

Neoprene Gasket For Use With Appleton FS/FD Series Cast Boxes

  • Item # 49ZX82
  • My Part #
  • Mfr. Model # 3FSRG
  • Catalog Page # 309
  • UNSPSC # 39121304
Gasket,Neoprene,Black,3 Gangs,4-9/16" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This gasket from Hubbel® Killark® works in conjunction with weatherproof receptacles and boxes. Designed to prevent the infiltration of elements like water and rain into your sockets. Use it to create a new outdoor outlet in a residential home or building to power up lights, signs, and equipment. It is designed to withstand inclement weather and extreme conditions.

View More

Technical Specs

  • Item Gasket
  • Receptacle Type 3R
  • Mounting Orientation Horizontal
  • Lid Style No Lid
  • Number of Gangs 3
  • Material Neoprene
  • Color Black
  • Height 4-9/16"
  • Width 6-7/16"
  • Depth 1/8"
  • For Use With Appleton FS/FD Series Cast Boxes
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.