Skip Content

 
KILLARK

Metal Halide Light Fixture

Metal Halide Light Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Metal Halide Light Fixture 
  • Fixture Type Hazardous Location 
  • Voltage 120-208-240-277 
Lamp Type
Please Select
Lamp Watts
Please Select
Ambient Temp. Range
Please Select
Length
Please Select
Height
Please Select
Mounting
Please Select
Fixture Wattage
Please Select

Your Filters:

Clear All
SG_Brand
  • KILLARK 
Select items to compare View Compare
45 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Lamp Watts
Ambient Temp. Range
Length
Height
Mounting
Fixture Wattage
Price
Qty
Please use Qty box to add item(s) to cart.
EMH100X2G
Metal Halide
100
-40 Degrees F
8-13/16"
11-15/16"
Ceiling
100

$1,532.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,532.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide
  • Lamp Watts 100
  • Ambient Temp. Range -40 Degrees F
  • Length 8-13/16"
  • Height 11-15/16"
  • Mounting Ceiling
  • Voltage 120-208-240-277
  • Fixture Wattage 100
EMH100A2G
Metal Halide
100
-40 Degrees F
8-13/16"
11-15/16"
Pendant
100

$1,451.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,451.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide
  • Lamp Watts 100
  • Ambient Temp. Range -40 Degrees F
  • Length 8-13/16"
  • Height 11-15/16"
  • Mounting Pendant
  • Voltage 120-208-240-277
  • Fixture Wattage 100
EMH100B2G
Metal Halide
100
-40 Degrees F
8-13/16"
11-15/16"
Wall
100

$1,646.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,646.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide
  • Lamp Watts 100
  • Ambient Temp. Range -40 Degrees F
  • Length 8-13/16"
  • Height 11-15/16"
  • Mounting Wall
  • Voltage 120-208-240-277
  • Fixture Wattage 100
EMH100
Metal Halide
100
-40 Degrees F
8-13/16"
11-15/16"
100

$1,219.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,219.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide
  • Lamp Watts 100
  • Ambient Temp. Range -40 Degrees F
  • Length 8-13/16"
  • Height 11-15/16"
  • Voltage 120-208-240-277
  • Fixture Wattage 100
EMH100D4G
Metal Halide
100
-40 Degrees F
8-13/16"
11-15/16"
100

$1,611.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,611.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide
  • Lamp Watts 100
  • Ambient Temp. Range -40 Degrees F
  • Length 8-13/16"
  • Height 11-15/16"
  • Voltage 120-208-240-277
  • Fixture Wattage 100
EZP150X2G
Metal Halide Pulse Start
150
-40 to 131 Degrees F
11-1/4"
18"
Ceiling
150

$1,529.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,529.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 150
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Mounting Ceiling
  • Voltage 120-208-240-277
  • Fixture Wattage 150
EZP150A2G
Metal Halide Pulse Start
150
-40 to 131 Degrees F
11-1/4"
18"
Pendant
150

$1,447.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,447.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 150
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Mounting Pendant
  • Voltage 120-208-240-277
  • Fixture Wattage 150
EZP150B2G
Metal Halide Pulse Start
150
-40 to 131 Degrees F
11-1/4"
18"
Wall
150

$1,641.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,641.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 150
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Mounting Wall
  • Voltage 120-208-240-277
  • Fixture Wattage 150
EZP150D4G
Metal Halide Pulse Start
150
-40 to 131 Degrees F
11-1/4"
18"
150

$1,607.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,607.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 150
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Voltage 120-208-240-277
  • Fixture Wattage 150
EZP150
Metal Halide Pulse Start
150
-40 to 131 Degrees F
11-1/4"
18"
150

$1,222.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,222.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 150
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Voltage 120-208-240-277
  • Fixture Wattage 150
EZP170X2G
Metal Halide Pulse Start
175
-40 to 131 Degrees F
11-1/4"
18"
Ceiling
175

$1,830.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,830.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 175
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Mounting Ceiling
  • Voltage 120-208-240-277
  • Fixture Wattage 175
EZP170A2G
Metal Halide Pulse Start
175
-40 to 131 Degrees F
11-1/4"
18"
Pendant
175

$1,749.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,749.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 175
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Mounting Pendant
  • Voltage 120-208-240-277
  • Fixture Wattage 175
EZP170B2G
Metal Halide Pulse Start
175
-40 to 131 Degrees F
11-1/4"
18"
Wall
175

$1,943.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,943.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 175
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Mounting Wall
  • Voltage 120-208-240-277
  • Fixture Wattage 175
EZP170D4G
Metal Halide Pulse Start
175
-40 to 131 Degrees F
11-1/4"
18"
175

$1,908.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,908.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 175
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Voltage 120-208-240-277
  • Fixture Wattage 175
EZP170
Metal Halide Pulse Start
175
-40 to 131 Degrees F
11-1/4"
18"
175

$1,511.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,511.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 175
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Voltage 120-208-240-277
  • Fixture Wattage 175
VM3P170X2GLG
Metal Halide Pulse Start
175
-40 to 149 Degrees F
13-9/16"
5-3/8"
Ceiling
175

$1,077.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,077.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 175
  • Ambient Temp. Range -40 to 149 Degrees F
  • Length 13-9/16"
  • Height 5-3/8"
  • Mounting Ceiling
  • Voltage 120-208-240-277
  • Fixture Wattage 175
VM3P170A2GLG
Metal Halide Pulse Start
175
-40 to 149 Degrees F
13-9/16"
5-3/8"
Pendant
175

$1,028.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,028.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 175
  • Ambient Temp. Range -40 to 149 Degrees F
  • Length 13-9/16"
  • Height 5-3/8"
  • Mounting Pendant
  • Voltage 120-208-240-277
  • Fixture Wattage 175
VM3P170B2GLG
Metal Halide Pulse Start
175
-40 to 149 Degrees F
13-9/16"
5-3/8"
Wall
175

$1,126.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,126.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 175
  • Ambient Temp. Range -40 to 149 Degrees F
  • Length 13-9/16"
  • Height 5-3/8"
  • Mounting Wall
  • Voltage 120-208-240-277
  • Fixture Wattage 175
VM3P170
Metal Halide Pulse Start
175
-40 to 149 Degrees F
13-9/16"
5-3/8"
175

$874.50 / each

Enter location to check availability
Catalog Page #  NA

Price $874.50 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 175
  • Ambient Temp. Range -40 to 149 Degrees F
  • Length 13-9/16"
  • Height 5-3/8"
  • Voltage 120-208-240-277
  • Fixture Wattage 175
VM3P170D4GLG
Metal Halide Pulse Start
175
-40 to 149 Degrees F
13-9/16"
5-3/8"
175

$1,151.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,151.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 175
  • Ambient Temp. Range -40 to 149 Degrees F
  • Length 13-9/16"
  • Height 5-3/8"
  • Voltage 120-208-240-277
  • Fixture Wattage 175
VM5P250X2GLG
Metal Halide Pulse Start
250
-40 Degrees F
13-9/16"
9-9/16"
Ceiling
250

$1,621.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,621.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 250
  • Ambient Temp. Range -40 Degrees F
  • Length 13-9/16"
  • Height 9-9/16"
  • Mounting Ceiling
  • Voltage 120-208-240-277
  • Fixture Wattage 250
VM5P250A2GLG
Metal Halide Pulse Start
250
-40 Degrees F
13-9/16"
9-9/16"
Pendant
250

$1,615.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,615.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 250
  • Ambient Temp. Range -40 Degrees F
  • Length 13-9/16"
  • Height 9-9/16"
  • Mounting Pendant
  • Voltage 120-208-240-277
  • Fixture Wattage 250
VM5P250B2GLG
Metal Halide Pulse Start
250
-40 Degrees F
13-9/16"
9-9/16"
Wall
250

$1,670.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,670.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 250
  • Ambient Temp. Range -40 Degrees F
  • Length 13-9/16"
  • Height 9-9/16"
  • Mounting Wall
  • Voltage 120-208-240-277
  • Fixture Wattage 250
VM5P250D4GLG
Metal Halide Pulse Start
250
-40 Degrees F
13-9/16"
9-9/16"
250

$1,695.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,695.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 250
  • Ambient Temp. Range -40 Degrees F
  • Length 13-9/16"
  • Height 9-9/16"
  • Voltage 120-208-240-277
  • Fixture Wattage 250
VM5P250
Metal Halide Pulse Start
250
-40 Degrees F
13-9/16"
9-9/16"
250

$1,179.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,179.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 250
  • Ambient Temp. Range -40 Degrees F
  • Length 13-9/16"
  • Height 9-9/16"
  • Voltage 120-208-240-277
  • Fixture Wattage 250
EZP250X2G
Metal Halide Pulse Start
250
-40 to 131 Degrees F
11-1/4"
18"
Ceiling
250

$1,978.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,978.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 250
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Mounting Ceiling
  • Voltage 120-208-240-277
  • Fixture Wattage 250
EZP250A2G
Metal Halide Pulse Start
250
-40 to 131 Degrees F
11-1/4"
18"
Pendant
250

$1,897.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,897.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 250
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Mounting Pendant
  • Voltage 120-208-240-277
  • Fixture Wattage 250
EZP250B2G
Metal Halide Pulse Start
250
-40 to 131 Degrees F
11-1/4"
18"
Wall
250

$2,091.00 / each

Enter location to check availability
Catalog Page #  598 

Price $2,091.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 250
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Mounting Wall
  • Voltage 120-208-240-277
  • Fixture Wattage 250
EZP250D4G
Metal Halide Pulse Start
250
-40 to 131 Degrees F
11-1/4"
18"
250

$2,056.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,056.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 250
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Voltage 120-208-240-277
  • Fixture Wattage 250
EZP250
Metal Halide Pulse Start
250
-40 to 131 Degrees F
11-1/4"
18"
250

$1,653.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,653.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 250
  • Ambient Temp. Range -40 to 131 Degrees F
  • Length 11-1/4"
  • Height 18"
  • Voltage 120-208-240-277
  • Fixture Wattage 250
EZP320X2G
Metal Halide Pulse Start
320
-40 Degrees F
11-1/4"
22-1/4"
Ceiling
320

$1,970.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,970.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 320
  • Ambient Temp. Range -40 Degrees F
  • Length 11-1/4"
  • Height 22-1/4"
  • Mounting Ceiling
  • Voltage 120-208-240-277
  • Fixture Wattage 320
EZP320A2G
Metal Halide Pulse Start
320
-40 Degrees F
11-1/4"
22-1/4"
Pendant
320

$1,888.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,888.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 320
  • Ambient Temp. Range -40 Degrees F
  • Length 11-1/4"
  • Height 22-1/4"
  • Mounting Pendant
  • Voltage 120-208-240-277
  • Fixture Wattage 320
EZP320B2G
Metal Halide Pulse Start
320
-40 Degrees F
11-1/4"
22-1/4"
Wall
320

$2,083.00 / each

Enter location to check availability
Catalog Page #  598 

Price $2,083.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 320
  • Ambient Temp. Range -40 Degrees F
  • Length 11-1/4"
  • Height 22-1/4"
  • Mounting Wall
  • Voltage 120-208-240-277
  • Fixture Wattage 320
EZP320D4G
Metal Halide Pulse Start
320
-40 Degrees F
11-1/4"
22-1/4"
320

$2,048.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,048.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 320
  • Ambient Temp. Range -40 Degrees F
  • Length 11-1/4"
  • Height 22-1/4"
  • Voltage 120-208-240-277
  • Fixture Wattage 320
EZP320
Metal Halide Pulse Start
320
-40 Degrees F
11-1/4"
22-1/4"
320

$1,551.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,551.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 320
  • Ambient Temp. Range -40 Degrees F
  • Length 11-1/4"
  • Height 22-1/4"
  • Voltage 120-208-240-277
  • Fixture Wattage 320
EZP400X2G
Metal Halide Pulse Start
400
-40 Degrees F
11-1/4"
22-1/4"
Ceiling
400

$2,074.00 / each

Enter location to check availability
Catalog Page #  598 

Price $2,074.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 400
  • Ambient Temp. Range -40 Degrees F
  • Length 11-1/4"
  • Height 22-1/4"
  • Mounting Ceiling
  • Voltage 120-208-240-277
  • Fixture Wattage 400
EZP400A2G
Metal Halide Pulse Start
400
-40 Degrees F
11-1/4"
22-1/4"
Pendant
400

$1,996.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,996.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 400
  • Ambient Temp. Range -40 Degrees F
  • Length 11-1/4"
  • Height 22-1/4"
  • Mounting Pendant
  • Voltage 120-208-240-277
  • Fixture Wattage 400
EZP400B2G
Metal Halide Pulse Start
400
-40 Degrees F
11-1/4"
22-1/4"
Wall
400

$2,276.00 / each

Enter location to check availability
Catalog Page #  598 

Price $2,276.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 400
  • Ambient Temp. Range -40 Degrees F
  • Length 11-1/4"
  • Height 22-1/4"
  • Mounting Wall
  • Voltage 120-208-240-277
  • Fixture Wattage 400
EZP400D4G
Metal Halide Pulse Start
400
-40 Degrees F
11-1/4"
22-1/4"
400

$2,241.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,241.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 400
  • Ambient Temp. Range -40 Degrees F
  • Length 11-1/4"
  • Height 22-1/4"
  • Voltage 120-208-240-277
  • Fixture Wattage 400
EZP400
Metal Halide Pulse Start
400
-40 Degrees F
11-1/4"
22-1/4"
400

$1,736.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,736.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 400
  • Ambient Temp. Range -40 Degrees F
  • Length 11-1/4"
  • Height 22-1/4"
  • Voltage 120-208-240-277
  • Fixture Wattage 400
VM5P400X2GLG
Metal Halide Pulse Start
400
-40 Degrees F
13-9/16"
9-9/16"
Ceiling
400

$1,758.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,758.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 400
  • Ambient Temp. Range -40 Degrees F
  • Length 13-9/16"
  • Height 9-9/16"
  • Mounting Ceiling
  • Voltage 120-208-240-277
  • Fixture Wattage 400
VM5P400A2GLG
Metal Halide Pulse Start
400
-40 Degrees F
13-9/16"
9-9/16"
Pendant
400

$1,753.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,753.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 400
  • Ambient Temp. Range -40 Degrees F
  • Length 13-9/16"
  • Height 9-9/16"
  • Mounting Pendant
  • Voltage 120-208-240-277
  • Fixture Wattage 400
VM5P400B2GLG
Metal Halide Pulse Start
400
-40 Degrees F
13-9/16"
9-9/16"
Wall
400

$1,807.00 / each

Enter location to check availability
Catalog Page #  598 

Price $1,807.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 400
  • Ambient Temp. Range -40 Degrees F
  • Length 13-9/16"
  • Height 9-9/16"
  • Mounting Wall
  • Voltage 120-208-240-277
  • Fixture Wattage 400
VM5P400D4GLG
Metal Halide Pulse Start
400
-40 Degrees F
13-9/16"
9-9/16"
400

$1,832.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,832.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 400
  • Ambient Temp. Range -40 Degrees F
  • Length 13-9/16"
  • Height 9-9/16"
  • Voltage 120-208-240-277
  • Fixture Wattage 400
VM5P400
Metal Halide Pulse Start
400
-40 Degrees F
13-9/16"
9-9/16"
400

$1,311.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,311.00 / each

Technical Specs

  • Item Metal Halide Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Metal Halide Pulse Start
  • Lamp Watts 400
  • Ambient Temp. Range -40 Degrees F
  • Length 13-9/16"
  • Height 9-9/16"
  • Voltage 120-208-240-277
  • Fixture Wattage 400
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More