TP
KILLARK

Traditional Surface Mount Fixture, Explosion Proof Pendant, 8-13/16" × 8-13/16", M90

  • Item # 7A0Z6
  • My Part #
  • Mfr. Model # EMH100X2G
  • Catalog Page # 449
  • UNSPSC # 39111902
Traditional Surface Mount Fixture, Explosion Proof Pendant, 8-13/16" × 8-13/16", M90 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,370.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Explosion Proof Pendant
  • Nominal Length 8-13/16"
  • Nominal Width 8-13/16"
  • Nominal Height 11-15/16"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 100.0
  • Lamp Watts - Fixtures 100.0
  • Fixture Voltage 120 to 277
  • Dimmable No
  • Light Technology Metal Halide
  • Emergency Battery Backup No
  • Lamp Type - Fixtures M90
  • Lamp Quantity 1
  • Ballast Type High Power Factor
  • Ballast Quantity 1
  • Housing Finish Tan
  • Suggested Lamp Item No. 1E674
  • Lamp Included No
  • Ambient Temp. Range -40 Degrees F
  • Mounting Ceiling
  • Standards Class I, Div 1 and 2 Groups C, D, Class I, Zone 1 and 2, Groups IIB, IIA, Class II, Div 1 and 2, Groups E, F, G, Class III, Div 1 and 2, Suitable for Wet Locations, UL Marine Rated for US, NEMA 3, 4, 4X
  • Series EM
  • Description/Special Features Factory Sealed
  • Item Metal Halide Light Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.