Skip Content

NC
HUBBELL KILLARK

28-15/16" x 11" x 9-1/8" Hazardous Location Linear High Bay Fixture

  • Item # 2PDA2
  • My Part #
  • Mfr. Model # HFX-40T-302
  • Catalog Page # 452
  • UNSPSC # 39111902
Linear Fluorescent Fixture,F40BX close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,005.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Light Technology Fluorescent
  • Standards Class I, Div. 1 & 2, Groups C, D/Class I, Zones 1 & 2, Groups IIB, IIA/Class II, Div. 1 & 2, Groups E, F, G/Class III, Div. 1 & 2/NEMA 3, 4X, 7 (C, D), 9 (E, F, G)/Suitable for Wet Locations and Paint Spray Booths, UL/CSA
  • Fixture Type - High and Low Bay Fixtures Hazardous Location Linear High Bay Fixture
  • Fixture Voltage 120 to 277
  • Max. Fixture Wattage 80.0
  • Lamp Watts - Fixtures 40.0
  • Fixture Length 28-15/16"
  • Fixture Width 11"
  • Fixture Height 9-1/8"
  • Fixture Housing Material Copper-Free Aluminum
  • Housing Finish Gray
  • Fixture Housing Color Gray
  • Number of Light Bars 2
  • Suggested Lamp Item No. 4VC27
  • Lamp Included No
  • Mounting Ceiling
  • Fixture Temp. Range 0 Degrees to 104 Degrees F
  • Series HFX
  • Item Linear Fluorescent Fixture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.