Skip Content

TP
KILLARK

Induction Fixture,With 2PDE4 And 2PDE7

  • Item # 7A0X6
  • My Part #
  • Mfr. Model # VM1Q051A2GLG
  • Catalog Page # N/A
  • UNSPSC # 39111902
Induction Fixture,With 2PDE4 And 2PDE7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,378.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Induction Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Induction
  • Lamp Quantity 1
  • Bulb Designation QL55
  • Lamp Watts 55
  • Fixture Wattage 55
  • Voltage 120VAC
  • Lamp Included Yes
  • Ambient Temp. Range -40 Degrees F
  • Housing Material Copper-Free Aluminum
  • Housing Finish Tan
  • Mounting Pendant
  • Length 13-9/16"
  • Height 3-7/8"
  • Includes 2PDE4 Glass Globe And 2PDE7 Mounting Splice Box
  • Width 11-7/8"
  • Standards Class I, Div 2 Groups A,B,C,D / Class I, Zone 2, Groups IIC, IIB, IIA / Class II Div 1&2, Groups E,F,G / Class III / Suitable for wet locations, NEMA 3, 4, 4X
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.