Skip Content

 
KILLARK

Incandescent Light Fixture

Incandescent Light Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Incandescent Light Fixture 
  • Lamp Type Incandescent 
  • Ambient Temp. Range -40 Degrees F 
Fixture Type
Please Select
Lamp Watts
Please Select
Length
Please Select
Height
Please Select
Mounting
Please Select
Voltage
Please Select
Fixture Wattage
Please Select

Your Filters:

Clear All
SG_Brand
  • KILLARK 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Fixture Type
Lamp Watts
Length
Height
Mounting
Voltage
Fixture Wattage
Price
Qty
Please use Qty box to add item(s) to cart.
NV2IG15ASG
Hazardous Location
150
4-9/16"
2-1/4"
Pendant
120-277
150

$168.00 / each

Enter location to check availability
Catalog Page #  598 

Price $168.00 / each

Technical Specs

  • Item Incandescent Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Incandescent
  • Lamp Watts 150
  • Ambient Temp. Range -40 Degrees F
  • Length 4-9/16"
  • Height 2-1/4"
  • Mounting Pendant
  • Voltage 120-277
  • Fixture Wattage 150
NV2IG15
Hazardous Location
150
4-9/16"
2-1/4"
120-277
150

$75.50 / each

Enter location to check availability
Catalog Page #  NA

Price $75.50 / each

Technical Specs

  • Item Incandescent Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Incandescent
  • Lamp Watts 150
  • Ambient Temp. Range -40 Degrees F
  • Length 4-9/16"
  • Height 2-1/4"
  • Voltage 120-277
  • Fixture Wattage 150
NV2IG15XSG
Hazardous Location
150
7-3/8"
12-1/4"
Ceiling
120-277
150

$171.00 / each

Enter location to check availability
Catalog Page #  598 

Price $171.00 / each

Technical Specs

  • Item Incandescent Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Incandescent
  • Lamp Watts 150
  • Ambient Temp. Range -40 Degrees F
  • Length 7-3/8"
  • Height 12-1/4"
  • Mounting Ceiling
  • Voltage 120-277
  • Fixture Wattage 150
EMI20
Hazardous Location
150/200/300
7-7/16"
10-5/16"
150/200/300

$399.75 / each

Enter location to check availability
Catalog Page #  NA

Price $399.75 / each

Technical Specs

  • Item Incandescent Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Incandescent
  • Lamp Watts 150/200/300
  • Ambient Temp. Range -40 Degrees F
  • Length 7-7/16"
  • Height 10-5/16"
  • Fixture Wattage 150/200/300
EMI20A2G
Hazardous Location
150/200/300
7-7/16"
10-5/16"
Pendant
250
300

$567.00 / each

Enter location to check availability
Catalog Page #  598 

Price $567.00 / each

Technical Specs

  • Item Incandescent Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Incandescent
  • Lamp Watts 150/200/300
  • Ambient Temp. Range -40 Degrees F
  • Length 7-7/16"
  • Height 10-5/16"
  • Mounting Pendant
  • Voltage 250
  • Fixture Wattage 300
EMI20B2G
Hazardous Location
150/200/300
7-7/16"
10-5/16"
Wall
250
300

$761.50 / each

Enter location to check availability
Catalog Page #  598 

Price $761.50 / each

Technical Specs

  • Item Incandescent Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Incandescent
  • Lamp Watts 150/200/300
  • Ambient Temp. Range -40 Degrees F
  • Length 7-7/16"
  • Height 10-5/16"
  • Mounting Wall
  • Voltage 250
  • Fixture Wattage 300
EMI20D4G
Hazardous Location
150/200/300
7-7/16"
10-5/16"
250
150/200/300

$726.50 / each

Enter location to check availability
Catalog Page #  NA

Price $726.50 / each

Technical Specs

  • Item Incandescent Light Fixture
  • Fixture Type Hazardous Location
  • Lamp Type Incandescent
  • Lamp Watts 150/200/300
  • Ambient Temp. Range -40 Degrees F
  • Length 7-7/16"
  • Height 10-5/16"
  • Voltage 250
  • Fixture Wattage 150/200/300
NV2IG15BSG
150
4-9/16"
2-1/4"
Wall
120-277
150

$234.75 / each

Enter location to check availability
Catalog Page #  598 

Price $234.75 / each

Technical Specs

  • Item Incandescent Light Fixture
  • Lamp Type Incandescent
  • Lamp Watts 150
  • Ambient Temp. Range -40 Degrees F
  • Length 4-9/16"
  • Height 2-1/4"
  • Mounting Wall
  • Voltage 120-277
  • Fixture Wattage 150
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More