Skip Content

TP
HUBBELL KILLARK

Hazardous Location GFCI, 125VAC Voltage Rating, NEMA Plug Configuration: 5-20P, Number of Poles: 2

  • Item # 2NVZ3
  • My Part #
  • Mfr. Model # UGFI20AD
  • Catalog Page # N/A
  • UNSPSC # 39121406
Hazardous Location GFCI,20A,125VAC,3 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,140.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable receptacle includes a back box and is ideal for hazardous environments.

View More

Technical Specs

  • Item Hazardous Location GFCI
  • Cord Length 3 ft.
  • Color Gray
  • Amps 20
  • NEMA Plug Configuration 5-20P
  • NEMA Receptacle Configuration 5-20R
  • Enclosure Rating NEMA 3
  • NEC Cord Designation SOOW
  • Range of Lengths 3 ft.
  • Voltage Rating 125VAC
  • Hz 60
  • Number of Poles 2
  • Number of Wires 3
  • HP 1
  • Gauge/Conductor 12/3
  • Material Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
  • Reset Type Manual
  • Standards UL, CSA
  • Portable GFCI Receptacle Cord Length No Cord
  • Self-Testing No
  • Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.