TP
KILLARK

Traditional Surface Mount Fixture, Hazardous Location Signal Light × 4-3/8", Flashing Strobe

  • Item # 7AP43
  • My Part #
  • Mfr. Model # NVSZMFG26GAG
  • Catalog Page # 449
  • UNSPSC # 39111901
Traditional Surface Mount Fixture, Hazardous Location Signal Light × 4-3/8", Flashing Strobe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $436.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.85 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Decorative and Surface Mount Fixtures Traditional Surface Mount Fixture
  • Fixture Type - Decorative and Surface Mount Fixtures Hazardous Location Signal Light
  • Nominal Width 4-3/8"
  • Nominal Height 11-35/64"
  • Linkable Up To Unlinkable
  • Max. Fixture Wattage 2.7
  • Lamp Watts - Fixtures 2.7
  • Fixture Voltage 12 to 80
  • Dimmable No
  • Light Technology Xenon
  • Emergency Battery Backup No
  • IP Rating 66
  • Lamp Type - Fixtures Flashing Strobe
  • Lamp Quantity 1
  • Housing Finish Gray
  • Lamp Included Yes
  • Ambient Temp. Range -40 Degrees to 104 Degrees F
  • Mounting Pendant
  • Standards Class I, Div 2 Groups A, B, C, D, Class I, Zone 2, Groups IIC, IIB, IIA, CL 2, Div 1 and 2, Groups F, G, Class III CSA Enclosed Type 4X, UL Marine Rated for US,
  • Series NVSZM
  • Description/Special Features Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Green Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents
  • Item Hazardous Location Signal Light
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.