Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KILLARK

Floodlight, Hazardous Location, MHPS, M135

  • Item# 4KGP2
  • Mfr. Model# KFP400-76
  • Catalog Page# 599
  • UNSPSC# 39111902
Floodlight,Hazardous Location,MHPS,M135 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,037.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 39.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floodlight
  • Fixture Type Hazardous Location
  • Lamp Type MHPS
  • Lamp Quantity 1
  • Bulb Designation M135
  • Lamp Watts 400
  • Suggested Lamp Item No. 3JJ96
  • Fixture Wattage 400
  • Voltage 120-208-240-277
  • Lamp Included No
  • Ambient Temp. Range -30 to 55 Degrees C
  • Housing Material Copper Free Aluminum
  • Housing Finish Electrostatically Applied Bronze Paint
  • Mounting Trunnion
  • Length 16-3/8"
  • Height 18"
  • Width 11"
  • Standards Class I, Div. 2 groups A, B, C, D Class I, Zone 2, Groups IIC, IIB, IIA, N4X Wet Location Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.