Skip Content

TP
HUBBELL KILLARK

Fixture,Fluorescent,Hazardous,F32T8,Gray

  • Item # 4KGR6
  • My Part #
  • Mfr. Model # HFXE2-265-302
  • Catalog Page # 452
  • UNSPSC # 39111901
Fixture,Fluorescent,Hazardous,F32T8,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,692.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 54.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Linear Fluorescent
  • Lamp Type Linear Fluorescent
  • Lamp Quantity 2
  • Bulb Designation F32T8
  • Lamp Watts 120
  • Suggested Lamp Item No. 4PL16
  • Fixture Wattage 64
  • Mounting Bracket Item Number 2PDK2
  • Voltage 120 to 277VAC
  • Lamp Included No
  • Ambient Temp. Range -18 to 40 Degrees F
  • Housing Material Copper-Free Aluminum
  • Housing Finish Gray
  • Mounting Ceiling
  • Length 53-13/16"
  • Height 9"
  • Includes Emergency Battery Back Up
  • Width 11"
  • Standards Class I, Div. 1 & 2, Groups C, D; Class I, Zones 1 & 2, Groups 11B, 11A; Class II, Div. 1 & 2, Groups E, F, G; Class III, UL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.