Skip Content
NC
KILLARK

CFL Fixture, With 2PDH1, 2PDG7 And 2PDG8

  • Item # 7AA08
  • Mfr. Model # NV2FG18BSG
  • Catalog Page # 465
  • UNSPSC # 39111901
CFL Fixture,With 2PDH1, 2PDG7 And 2PDG8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $425.26 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compact Fluorescent Light Fixture
  • Lamp Type Fluorescent
  • Lamp Quantity 1
  • Bulb Designation GX24-Q-2
  • Lamp Watts 18
  • Suggested Lamp Item No. 1PGZ3
  • Fixture Wattage 18
  • Voltage 120 to 277VAC
  • Lamp Included No
  • Ambient Temp. Range -40 Degrees F
  • Housing Material 30% Glass Filled Thermoset Polyester
  • Housing Finish Gray
  • Mounting Wall
  • Length 4-9/16"
  • Height 3-5/16"
  • Includes 2PDH1 Glass Globe, 2PDG7 Splice Box And 2PDG8 Wall Bracket
  • Width 4-9/16"
  • Standards Class I, Div. 2 Groups A, B, C, D; Class I, Zone 2, Groups IIC, IIB, IIA; Class II, Div. 2, Groups F, G; Class III; Marine; NEMA 3, 4, 4X, IP66
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.