Skip Content

DV
KILLARK

120 to 277 Nickel Cadmium Battery

  • Item # 6JEN7
  • My Part #
  • Mfr. Model # NWP-KFBP7
  • Catalog Page # N/A
  • UNSPSC # 26111710
Battery,Nickel Cadmium,120-277V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery
  • Battery Chemistry Nickel Cadmium
  • Voltage - Emergency Lighting and Exit Signs 120 to 277
  • For Use With Mfr. No. NWPFN2630A, NWPFE131330A
  • Item - Emergency Lighting and Exit Signs Battery
  • Height 1-1/2"
  • Width 2-5/8"
  • Depth 9-1/4"
  • Recharge Time 24 hr.
  • Terminal Connection Wire Nut
  • Includes LED Indicator
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms