Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KIDDE

Wet Chemical Fire Extinguisher with 12.68 lb. Capacity and 55 to 60 sec. Discharge Time

  • Item# 1FBJ8
  • Mfr. Model# 25074
  • Catalog Page# 2294
  • UNSPSC# 46191601
Wet Chemical Fire Extinguisher with 12.68 lb. Capacity and 55 to 60 sec. Discharge Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $313.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in commercial kitchens. This Class K extinguisher works against cooking media (cooking oils and fats). Corrosion-resistant straps securely hold extinguisher in place. Finger tabs allow quick access.

View More

Technical Specs

  • Item Fire Extinguisher
  • Extinguisher Type Wet Chemical
  • Class K
  • UL Rating K
  • Capacity 12.68 lb.
  • Extinguish Agent Type Potassium Acetate
  • Height 19-1/2"
  • Diameter 7"
  • Cylinder Material Stainless Steel
  • Operating Pressure 100 psi
  • Discharge Time 55 to 60 sec.
  • Range Max. 12 ft.
  • Bracket Included Wall Hanger
  • Handle Material Brass, Stainless Steel
  • Valve Material Brass, Stainless Steel
  • Rechargeable Yes
  • Disposable No
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.