Skip Content
 

Smoke and Carbon Monoxide Alarm

5 products found with these common attributes:
  • Brand KIDDE
  • Item Smoke and Carbon Monoxide Alarm
  • Digital Readout No
Narrow your results by
Detection Method
Please Select
Interconnection Capability
Please Select
Power Source
Please Select
Audible Alert
Please Select
Diameter
Please Select
Height
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Detection Method
Interconnection Capability
Power Source
Audible Alert
Diameter
Height
Price
Qty
Please use Qty box to add item(s) to cart.
5-3/4
KN-COSM-IBA
Ionization, Electrochemical
Up to 24 Units
120VAC, 9V
85dB @ 10 ft., Horn
5-3/4"
1-3/4"

$57.00 / each

Enter location to check availability
Catalog Page #  1940 

Web Price $57.00 / each

Technical Specs

  • Item Smoke and Carbon Monoxide Alarm
  • Detection Method Ionization, Electrochemical
  • Interconnection Capability Up to 24 Units
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft., Horn
  • Diameter 5-3/4"
  • Height 1-3/4"
  • Digital Readout No
5-1/2
i12010SCO
Ionization, Electrochemical
Up to 24 Units
120VAC, Sealed Lithium Ion
85dB @ 10 ft., Horn
5-1/2"
1-3/4"

$78.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $78.00 / each

Technical Specs

  • Item Smoke and Carbon Monoxide Alarm
  • Detection Method Ionization, Electrochemical
  • Interconnection Capability Up to 24 Units
  • Power Source 120VAC, Sealed Lithium Ion
  • Audible Alert 85dB @ 10 ft., Horn
  • Diameter 5-1/2"
  • Height 1-3/4"
  • Digital Readout No
5-3/4
KN-COSM-BA
Ionization, Electrochemical
No
(3) AA
85dB @ 10 ft., Chirp
5-3/4"
1-3/4"

$53.50 / each

Enter location to check availability
Catalog Page #  1940 

Web Price $53.50 / each

Technical Specs

  • Item Smoke and Carbon Monoxide Alarm
  • Detection Method Ionization, Electrochemical
  • Interconnection Capability No
  • Power Source (3) AA
  • Audible Alert 85dB @ 10 ft., Chirp
  • Diameter 5-3/4"
  • Height 1-3/4"
  • Digital Readout No
5-5/8
KN-COSM-BA
Ionization, Electrochemical
No
2AA
85dB @ 10 ft., Horn
5-5/8"
1-13/16"

$218.00 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Web Price $218.00 / pkg. of 6

Technical Specs

  • Item Smoke and Carbon Monoxide Alarm
  • Detection Method Ionization, Electrochemical
  • Interconnection Capability No
  • Power Source 2AA
  • Audible Alert 85dB @ 10 ft., Horn
  • Diameter 5-5/8"
  • Height 1-13/16"
  • Digital Readout No
5
P3010K-CO
Photoelectric, Electrochemical
No
Sealed Lithium Ion
85dB @ 10 ft., Horn
5"
1-1/2"

$71.75 / each

Enter location to check availability
Catalog Page #  1940 

Web Price $71.75 / each

Technical Specs

  • Item Smoke and Carbon Monoxide Alarm
  • Detection Method Photoelectric, Electrochemical
  • Interconnection Capability No
  • Power Source Sealed Lithium Ion
  • Audible Alert 85dB @ 10 ft., Horn
  • Diameter 5"
  • Height 1-1/2"
  • Digital Readout No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More