Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KIDDE

5-1/2" Smoke Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC, 9V

  • Item# 1XTG6
  • Mfr. Model# i12040
  • Catalog Page# 1940
  • UNSPSC# 46191501
5-1/2" Smoke Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC, 9V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $21.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This smoke alarm responds well to fast-raging fires. It emits an 85dB horn and red LED.

It also features a test/reset button to test alarm circuitry, alarm activation, and battery function. It can also interface with other Kidde interconnectable alarms.

• Meets UL, NFPA, FHA, HUD, CSFM standards

View More

Technical Specs

  • Item Smoke Alarm
  • Detection Method Ionization
  • Interconnection Capability Up to 24 Units
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft., Horn
  • Visual Alert Red LED
  • Diameter 5-1/2"
  • Height 1-1/2"
  • Digital Readout No
  • Battery Backup Yes
  • Features Alarm Memory
  • Hush Button Yes
  • Test Button Yes
  • Locking Pin Yes
  • Operating Temp. 40 Degrees to 100 Degrees F
  • Standards UL
  • Includes 9V Battery
  • Manufacturers Warranty Length 5 Year Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 3 out of 5 by If your buying this to replace an older model 1275. The quick disconnect "does not fit" as advertized. You will have to rewire in the new quick disconnect. Not a problem, just, be advised January 25, 2013
  • 2015-09-08T19:46:26.077-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1XTG6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.