Skip Content

 
KIDDE

Fire Extinguisher Bracket

Fire Extinguisher Bracket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Strap Type Metal 
Bracket Type
Please Select
Capacity
Please Select
Cylinder Dia.
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Bracket Type
Capacity
Cylinder Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
366242
Marine/Vehicle
10 lb.
5-1/4"

$54.90 / each

Enter location to check availability
Catalog Page #  2297 

Price $54.90 / each

Technical Specs

  • Bracket Type Marine/Vehicle
  • Capacity 10 lb.
  • Cylinder Dia. 5-1/4"
  • Strap Type Metal
29247420
Marine/Vehicle
20 lb.
7"

$57.30 / each

Enter location to check availability
Catalog Page #  2297 

Price $57.30 / each

Technical Specs

  • Bracket Type Marine/Vehicle
  • Capacity 20 lb.
  • Cylinder Dia. 7"
  • Strap Type Metal
270191
Marine/Vehicle
5 lb.
5-1/4"

$52.05 / each

Enter location to check availability
Catalog Page #  2297 

Price $52.05 / each

Technical Specs

  • Bracket Type Marine/Vehicle
  • Capacity 5 lb.
  • Cylinder Dia. 5-1/4"
  • Strap Type Metal
368064
Vehicle
5 lb.
4-1/2"

$55.45 / each

Enter location to check availability
Catalog Page #  2297 

Price $55.45 / each

Technical Specs

  • Bracket Type Vehicle
  • Capacity 5 lb.
  • Cylinder Dia. 4-1/2"
  • Strap Type Metal
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More