ST
KIDDE

Fire Extinguisher, Water, Water, 2-1/2 gal., 2A UL Rating

  • Item # 4T305
  • My Part #
  • Mfr. Model # PRO2.5WM
  • Catalog Page # 1888
  • UNSPSC # 46191601
Fire Extinguisher, Water, Water, 2-1/2 gal., 2A UL Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $166.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 8.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fire extinguisher uses a water stream as the extinguishing agent. Unit ships empty. It must be filled and charged by an authorized fire extinguisher dealer.

View More

Technical Specs

  • Item Fire Extinguisher
  • Fire Extinguisher Style Fire Extinguisher
  • Extinguisher Type Water
  • Class A
  • UL Rating 2A
  • Capacity 2-1/2 gal.
  • Extinguish Agent Type Water
  • Height 24-3/4"
  • Diameter 7"
  • Cylinder Material Stainless Steel
  • Operating Pressure 100 psi
  • Discharge Time 55 sec.
  • Range Max. 45 ft.
  • Bracket Included Yes
  • Valve Material Brass, Stainless Steel
  • Rechargeable Yes
  • Disposable No
  • Standards OSHA Hazard Communication, NFPA10
  • Fire Extinguisher Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Water Fire Extinguisher with 2.5 gal. Capacity and 55 sec. Discharge Time is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Not enough detail was in descriptor I wish I had known that we needed to have our local provider fill and pressurize. I thought it would be ready to use upon arrival.
Date published: 2012-06-21
  • y_2018, m_8, d_18, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4T305, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.