Skip Content

ST
KIDDE

Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; Sealed Lithium Ion

  • Item# 40H496
  • Mfr. Model# C3010
  • Catalog Page# 2299
  • UNSPSC# 46171613
Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; Sealed Lithium Ion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $74.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to use, this battery-powered CO alarm features simplified battery compartments. 85dB horn sounds when sensor detects high levels of CO. Operating temp.: 40° to 100°F.

View More

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source Sealed Lithium Ion
  • Audible Alert 85dB @ 10 ft.
  • Visual Alert Red LED
  • Height 2-3/4"
  • Depth 1-1/2"
  • Width 4-1/2"
  • Digital Readout No
  • Battery Backup No
  • Features Sealed Lithium Batteries, Red LED Pulses During Alarm, Event Memory
  • Hush Button No
  • Test Button Yes
  • Locking Pin No
  • Operating Temp. 40 Degrees to 100 Degrees F
  • Standards UL2034
  • Includes Battery
  • Manufacturers Warranty Length 10 Year Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.