Skip Content

ST
KIDDE

Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; 120V

  • Item # 20JK16
  • My Part #
  • Mfr. Model # KN-COPP-3
  • Catalog Page # N/A
  • UNSPSC # 46171613
Carbon Monoxide Alarm with 85dB @ 10 ft. Audible Alert; 120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $266.50 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source 120V
  • Audible Alert 85dB @ 10 ft.
  • Visual Alert Style LED
  • Height 6
  • Depth 1-3/4"
  • Width 3-3/4"
  • Digital Readout Yes
  • Battery Backup Yes
  • Features Bulk Contractor, Plug-In Digital
  • Hush Button No
  • Test Button Yes
  • Locking Pin No
  • Operating Temp. 40 Degrees to 100 Degrees F
  • Standards UL 2034
  • Manufacturers Warranty Length 10 yr.
  • Battery Location Back
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Carbon Monoxide Alarm with 85dB @ 10 ft., Horn Audible Alert; 9V is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from I just wanted to point out that the MAIN power source is 120 v AC plug in. I looked at the technical specs and it said the power source is 9V battery. But the 9 volt is the backup, not the main source of power.
Date published: 2017-10-19
  • y_2018, m_6, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_20JK16, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.