Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KIDDE

Carbon Monoxide Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC, 9V

  • Item# 20JK12
  • Mfr. Model# KN-COPP-3
  • Catalog Page# 1941
  • UNSPSC# 46171613
Carbon Monoxide Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC, 9V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $82.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plug-In CO alarm includes a 6-ft. extension cord for table or shelf mounting. 85dB horn sounds when sensor detects high levels of CO. Operating temp.: 40° to 100°F.

View More

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft., Horn
  • Visual Alert Red LED
  • Height 6"
  • Depth 1-3/4"
  • Width 3-3/4"
  • Digital Readout Yes
  • Battery Backup Yes
  • Features AC Plug-In Power and Battery Backup
  • Hush Button Yes
  • Test Button Yes
  • Locking Pin No
  • Operating Temp. 40 Degrees to 100 Degrees F
  • Standards UL 2034
  • Manufacturers Warranty Length 10 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Carbon Monoxide Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC, 9V is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from We run a generator R&D and repair facility and use 6 of these CO alarms in key places like our engine rooms, hot and cold rooms, and our duration testing area. These units display the current CO level in PPM continuously so they are much better than a simple alarm. They are accurate, reliable, and have a decent service life. We are just replacing CO monitors now that were put into service in 2007.
Date published: 2015-12-10
Rated 1 out of 5 by from the kidde carbon monoxide alarm does not even go off
Date published: 2014-08-05
  • y_2017, m_4, d_22, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_20JK12, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.